Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 14 Mesh or Greater


Stainless steel with wire gauze

Manufacturer: retsch  60150000425

 View more versions of this product

Catalog No. 08-418-08

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
U.S. Standard No. 40
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Diameter (English) Outer 8 in.
Tyler Standard 40 Mesh
Material Stainless Steel
Depth (Metric) 5.08cm
Depth (English) 2 in.
Diameter (Metric) Outer 8 in.
Mesh Material Stainless Steel
Certifications/Compliance ASTM E11
Pore Size 425μm