Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 14 Mesh or Greater


Stainless steel with wire gauze

Manufacturer: retsch  60150000075

 View more versions of this product

Catalog No. 08-417-98

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Diameter (English) Outer 8 in.
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Material Stainless Steel
Tyler Standard 200 Mesh
Certifications/Compliance ASTM E11
U.S. Standard No. 200
Diameter (Metric) Outer 8 in.
Depth (Metric) 5.08cm
Mesh Material Stainless Steel
Pore Size 75μm
Depth (English) 2 in.