Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 13 Mesh or Less


Stainless steel with wire gauze

Manufacturer: retsch  60150013200

 View more versions of this product

Catalog No. 08-418-30

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Mesh Material Stainless Steel
Material Stainless Steel
Certifications/Compliance ISO 3310
Tyler Standard 0.53 Mesh
U.S. Standard No. 0.53
Depth (Metric) 5.08cm
Depth (English) 2 in.
Diameter (English) Outer 8 in.
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Pore Size 13.2mm
Diameter (Metric) Outer 8 in.