Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 13 Mesh or Less


Stainless steel with wire gauze

Manufacturer: retsch  60150012500

 View more versions of this product

Catalog No. 08-418-29

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Mesh Material Stainless Steel
Material Stainless Steel
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Diameter (English) Outer 8 in.
U.S. Standard No. 0.5
Certifications/Compliance ISO 3310
Tyler Standard 0.5 Mesh
Depth (Metric) 5.08cm
Diameter (Metric) Outer 8 in.
Depth (English) 2 in.
Pore Size 12.5mm