missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 13 Mesh or Less

Stainless steel with wire gauze

Supplier:  RETSCH 60150006300

 View more versions of this product

Catalog No. 08-418-24



Description

Description

Dimensions: 8 dia. × 2 in.D (20.3 × 5cm)

Compliance

Meet ASTM E11

Specifications

Specifications

Stainless Steel
8 in.
5.08cm
Test Sieve
8 in.
0.25 Mesh
Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
2 in.
6.3mm
ISO 3310
Stainless Steel
No. 1.4
SDS
Documents

Documents

Promotions

Promotions