Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 13 Mesh or Less


Stainless steel with wire gauze

Manufacturer: retsch  60150005600

 View more versions of this product

Catalog No. 08-418-23

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Certifications/Compliance ISO 3310
Diameter (English) Outer 8 in.
Material Stainless Steel
Depth (Metric) 5.08cm
Diameter (Metric) Outer 8 in.
Tyler Standard 3.5 Mesh
U.S. Standard No. 3.5
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Pore Size 5.6mm
Depth (English) 2 in.
Mesh Material Stainless Steel