Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 13 Mesh or Less


Stainless steel with wire gauze

Manufacturer: retsch  60150075000

 View more versions of this product

Catalog No. 08-418-42

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Certifications/Compliance ISO 3310
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
U.S. Standard No. 3
Mesh Material Stainless Steel
Diameter (English) Outer 8 in.
Material Stainless Steel
Tyler Standard 3 Mesh
Depth (English) 2 in.
Depth (Metric) 5.08cm
Diameter (Metric) Outer 8 in.
Pore Size 75mm