Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 13 Mesh or Less


Stainless steel with wire gauze

Manufacturer: retsch  60150050000

 View more versions of this product

Catalog No. 08-418-39

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Material Stainless Steel
U.S. Standard No. 2
Certifications/Compliance ISO 3310
Diameter (English) Outer 8 in.
Tyler Standard 2 Mesh
Mesh Material Stainless Steel
Depth (English) 2 in.
Depth (Metric) 5.08cm
Diameter (Metric) Outer 8 in.
Pore Size 50mm