Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 13 Mesh or Less


Stainless steel with wire gauze

Manufacturer: retsch  60150037500

 View more versions of this product

Catalog No. 08-418-37

  • / Each
 

Description & Specifications

Specifications

Product Type Test Sieve
Diameter (English) Outer 8 in.
Tyler Standard 1.5 Mesh
Mesh Material Stainless Steel
Diameter (Metric) Outer 8 in.
Pore Size 37.5mm
Certifications/Compliance ISO 3310
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Material Stainless Steel
U.S. Standard No. 1.5
Depth (English) 2 in.
Depth (Metric) 5.08cm