Please login to your online account to display your discounted pricing

RETSCH PM 100 Planterary Ball Mill Grinding Jars


Specially designed for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying

Manufacturer: retsch  014620228

 View more versions of this product

Catalog No. 08-418-167

  • / Each
 

Description & Specifications

Specifications

Product Type Grinding Jar
For Use With (Application) Ideal for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying
Includes Nonslip seating, built-in anti-rotation device, conical base centering, O-ring, dustproof seal
For Use With (Equipment) PM 100 and PM 200 planetary ball mill
Capacity (English) 16.9 oz.
Capacity 16.9 oz., 500mL
Material Stainless Steel
Capacity (Metric) 500mL