Please login to your online account to display your discounted pricing

RETSCH MM 400 Mixer Mills: Grinding Jars


For use with MM 400 Mixer Mills

Manufacturer: retsch  014620215

 View more versions of this product

Catalog No. 08-417-81

  • / Each
 

Description & Specifications

Specifications

Cap Lid Type Screw Top
Capacity (English) 1.18 oz.
Capacity (Metric) 35mL
Capacity 1.18 oz., 35mL
For Use With (Application) Ideal for leak-proof grinding
Material Zirconium Oxide
Sample Volume (English) 0.5 oz.
Sample Volume (Metric) 15mL
Size (Metric) 6mm
For Use With (Equipment) MM 400 mixer mill
Product Type Grinding Jar