Please login to your online account to display your discounted pricing

RETSCH Mixer Mill Grinding Jar

Stainless-steel grinding jars for use in MM200 Mixer Mill

$1,066.52 - $1,066.52

Products
Catalog Number Mfr. No. Price Quantity    

02-46-201-19

 
retsch
024620119
Each for $1,066.52
Description & Specifications

  • With cover
  • Composition is approximately 84.5% Fe, 13% Cr
  • Approximate density is 7700kg/m3
  • Can contain a sample volume of 4-10mL
  • Maximum particle size in jar is 6mm
  • Recommended ball charge for jar is one piece, 20mm; or two pieces, 12mm