Please login to your online account to display your discounted pricing

RETSCH AS 200 Series Vibratory Sieve Shakers

Designed for research and development applications, quality control of raw materials and intermediate/end products, and production control

Manufacturer: retsch  300150005

 View all options for this product

Catalog No. 08-417-65


Description & Specifications


Height (English) 9 in.
Height (Metric) 23cm
Hertz 60Hz
Length (English) 14 in.
Length (Metric) 35.6cm
Voltage 120V
Width (English) 15.74 in.
Width (Metric) 40cm
Particle Size For test sieves up to 203mm
Dimensions (L x W x H) 14 x 15.74 x 9 in. (35.6 x 40 x 23cm)
Electrical Requirements 120V 60Hz
Model digit
Time Range 1 to 99 min.

All sieve shakers of the series AS 200 work with an electromagnetic drive that produces a 3D throwing motion that moves the product to be sieved equally over the whole sieving surface. The advantage: high stress capacity, extremely smooth operation and short sieving times with high separation efficiency. The AS 200 basic model is the economical alternative of the series. It features analog adjustment of vibration height and sieving time while the AS 200 digit is recommended whenever digital time display, interval operation and analogue adjustment along with optical monitoring of the vibration height are required.

  • Suitable for dry and wet sieving
  • Excellent separation efficiency even with short sieving times
  • Efficient electromagnetic drive
  • 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move equally over the whole sieving surface
  • Maintenance-free
  • Sieve stack up to 450mm height
  • Free adjustment of all process parameters (time, amplitude, interval)
  • Easy operation, ergonomic design
  • Dimensions: 40 x 23 x 35cm (15.7 x 9 x 13.7 in.)
  • Weight: 30kg (66 lbs.)

AS 200 basic

  • Optional comfort clamping device
  • Optional evaluation software EasySieve
AS 200 digit
  • Interval operation
  • Digital timer