Please login to your online account to display your discounted pricing

RETSCH AS 200 Series Vibratory Sieve Shakers

Designed for research and development applications, quality control of raw materials and intermediate/end products, and production control

$4,451.24 - $4,451.24

Specifications

Dimensions (L x W x H) 14 x 15.74 x 9 in. (35.6 x 40 x 23cm)
View More Specs
Products
Catalog Number Mfr. No. Electrical Requirements Model Time Range Price Quantity    

08-417-65

 
retsch
300150005
120V 60Hz digit 1 to 99 min. Each for $4,451.24
Description & Specifications

Specifications

Dimensions (L x W x H) 14 x 15.74 x 9 in. (35.6 x 40 x 23cm)

All sieve shakers of the series AS 200 work with an electromagnetic drive that produces a 3D throwing motion that moves the product to be sieved equally over the whole sieving surface. The advantage: high stress capacity, extremely smooth operation and short sieving times with high separation efficiency. The AS 200 basic model is the economical alternative of the series. It features analog adjustment of vibration height and sieving time while the AS 200 digit is recommended whenever digital time display, interval operation and analogue adjustment along with optical monitoring of the vibration height are required.

  • Suitable for dry and wet sieving
  • Excellent separation efficiency even with short sieving times
  • Efficient electromagnetic drive
  • 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move equally over the whole sieving surface
  • Maintenance-free
  • Sieve stack up to 450mm height
  • Free adjustment of all process parameters (time, amplitude, interval)
  • Easy operation, ergonomic design
  • Dimensions: 40 x 23 x 35cm (15.7 x 9 x 13.7 in.)
  • Weight: 30kg (66 lbs.)

AS 200 basic

  • Optional comfort clamping device
  • Optional evaluation software EasySieve
AS 200 digit
  • Interval operation
  • Digital timer

Two years