Please login to your online account to display your discounted pricing

RETSCH Analytical Sieve Shaker AS 200 Digit Test Sieve and Cover

Features improved handling and service life for the sieves

$361.93 - $361.93

Products
Catalog Number Mfr. No. Price Quantity    

08-418-341

 
retsch
31070448
Each for $361.93
Description & Specifications

  • Size: (L × W): 203 × 50mm (8 × 2 in.)
  • Measuring Range: 20μm to 125mm
  • One–piece sieve frame and fabric–transition without grooves
  • No hollow spaces
  • High–alloy stainless steels
  • Permanently tight sieve fabric

  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks with O-ring
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving

For use with Analytical Sieve Shaker AS 200 Digit