missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Splitless Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless
For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.
$481.23 - $495.08
Specifications
Length (Metric) | 10.5 cm |
---|---|
Product Type Specs | Splitless Single Taper Liner |
Diameter (Metric) Outer | 0.8 cm |
For Use With (Equipment) | Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |
Liner Material | Borosilicate Glass |
Description
- Trace samples
- Geometry: Single Taper
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Length: 105mm
- OD: 8mm
Specifications
10.5 cm | |
0.8 cm | |
Borosilicate Glass |
Splitless Single Taper Liner | |
Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |