missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ RTX™-1301 Capillary Columns: 60m Length DFS Item

Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency and low bleed

$3198.85 - $3198.85

Specifications

Diameter (Metric) Inner 0.53 mm
USP Type G43
Max. Temperature 350°C
For Use With (Application) Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis
Material Stainless Steel
View More Specs

Products 1
Catalog Number Mfr. No. Description Particle Size Length (Metric) Price Quantity  
Catalog Number Mfr. No. Description Particle Size Length (Metric) Price Quantity  
06710299 DFS Item
View Documents Promotion Details
Restek™
RK16088126
Rtx-1301 Cap. Column with 5 m Integra guard column 3 μm 60 m
Each for $3,198.85
 
Description

Description

  • Low to midpolarity phase; Crossbond™ cyanopropylphenyl dimethyl polysiloxane
  • General-purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds
  • Temperature range: -20°C to 280°C (-4°F to 536°F)
  • Equivalent to USP G43 phase
  • Low-bleed even with sensitive detectors such as ECDs and MSDs

Specifications

Specifications

0.53 mm
350°C
Stainless Steel
Fused Silica
G43
Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis
Low to mid polar
SDS
missing translation for 'documents'

missing translation for 'documents'