missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Pinnacle™ DB Aqueous C18 HPLC Prep Columns DFS Item

Highly selective phase for polar analytes. Compatible with highly aqueous (up to 100%) mobile phases.

Specifications

Carbon Load 6%
Column Chemistry Octadecyl Silane chemically bonded to porous Silica or Ceramic microparticles
Column Format Prep
Column Type Pinnacle™ DB Aqueous C18
Particle Size 5 µm
View More Specs

Products 11
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity  
06-722-182 View Documents Restek™
RK9418557
10 mm 50 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-183 View Documents Restek™
RK9418558
21.2 mm 50 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-185 View Documents Restek™
RK9418517
10 mm 100 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-184 View Documents Restek™
RK9418559
30 mm 50 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-186 View Documents Restek™
RK9418518
21.2 mm 100 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-187 View Documents Restek™
RK9418519
30 mm 100 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-188 View Documents Restek™
RK9418567
10 mm 150 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-189 View Documents Restek™
RK9418568
21.2 mm 150 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-191 View Documents Restek™
RK9418577
10 mm 250 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-192 View Documents Restek™
RK9418578
21.2 mm 250 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06-722-193 View Documents Restek™
RK9418579
30 mm 250 mm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • pH range: 2.5 to 8
  • Temperature limit: 80 °C
  • Particle size: 5μm

Specifications

Specifications

6%
Prep
5 µm
5 µm
Proprietary polar modified and functionally bonded C18
Silica
Polar
Pinnacle™ DB Aqueous C18
HPLC preparative column
Octadecyl Silane chemically bonded to porous Silica or Ceramic microparticles
Pinnacle™ DB Aqueous C18
Reverse phase chromatography
Yes
80°C
Spherical
140 Å
150 m²/g
L1