missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ MXT™-WAX Capillary Columns: 20m DFS Item

Crossbond Carbowax polyethylene glycol.

$1,733.54 - $1,733.54

Specifications

Coating Siltek™
Diameter (Metric) Inner 0.53mm
Length (Metric) 30m
Packing Material Mxt™-Wax
Technique Crossbond™
View More Specs

Products 4
Catalog Number Mfr. No. Film Thickness Particle Size Includes Temperature Range Price Quantity  
Catalog Number Mfr. No. Film Thickness Particle Size Includes Temperature Range Price Quantity  
06713812 View Documents Restek™
RK70640112271
0.5μm 0.5μm 7 in. Coil 40 to 250/260°C N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06713858 View Documents Restek™
RK70655112
1μm 1μm Not Applicable 40 to 240/250°C Each for $1,733.54
06713859 View Documents Restek™
RK70655112272
1μm 1μm 4.5 in. Coil 40 to 240/250°C N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06713911 View Documents Restek™
RK70670112
2μm 2μm Not Applicable 40 to 220/250°C N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Applications include FAMEs, flavor compounds, essential oils.
Specifications

Specifications

Siltek™
30m
Crossbond™
Stainless Steel
Polar
G14, G15, G16, G20, G39
0.53mm
Mxt™-Wax
FAMEs, flavor compounds, essential oils, Amines, solvents, Xylene Isomers analysis
445°C
Carbowax™ Polyethylene Glycol