missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ MXT™-500 Sim Dist (metal, Sulfinert treated) Capillary Columns DFS Item

Application-specific columns in unbreakable Siltek treated stainless steel tubing meet all resolution criteria for high temperature simulated distillation.

Manufacturer:  Restek™ RK70104

Catalog No. 06713293

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The MXT-500 SimDist carborane siloxane polymer offers a slight shift in the calculated boiling range distribution for petroleum samples containing aromatic hydrocarbons. Meets all resolution criteria for high temperature simulated distillation.
  • Durable, high temperature GC columns
  • Non-polar phase
  • Stable to 430°C
  • Standard coil diameter: 4.5 in.
  • Exhibits excellent peak shape and low bleed, even at 430°C

Order Info

Custom lengths and film thicknesses available.

Specifications

Specifications

MXT-500 SimDist Column
Crossbond™
445°C
-60°C to +420/430°C
6 m
Mxt™-500 Sim Dist
Siltek™
0.53 mm
Carborane Siloxane Polymer
0.15 µm
0.15 µm
Stainless Steel
Non polar
Documents