missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Molecular Sieve Packed Columns: SilcoSmooth Tubing
Easily separate permanent gases at above-ambient temperatures
Supplier: Restek™ RK80429800
Description
- Excellent batch-to-batch reproducibility
- Preactivated and ready to use
Order Info
Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.
Specifications
General Configuration | |
GC | |
SilcoSmooth™ | |
80/100 | |
3.17 mm |
Mole Sieve 5A | |
2 m | |
Mole Sieve 5Å | |
2 mm |