missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless, Base-Deactivated DFS Item

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

$508.46 - $508.46

Specifications

Diameter (Metric) Outer 8mm
Liner Material Borosilicate Glass
For Use With (Equipment) Thermo Trace™, 8000 series and focus GCs equipped with SSL inlets
Length (Metric) 10.5cm
Product Type Splitless Single taper liner
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Quantity Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Inner Quantity Price Quantity  
06718212 View Documents Restek™
RK20943210.5
3mm 5/Pk. N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06718225 View Documents Restek™
RK20946210.5
5mm 5/Pk. Pack of 5 Each for $508.46
Description

Description

  • Geometry: Single Taper
  • Material: Borosilicate Glass
  • Length: 105mm
  • OD: 8mm
Specifications

Specifications

8mm
Thermo Trace™, 8000 series and focus GCs equipped with SSL inlets
Splitless Single taper liner
Borosilicate Glass
10.5cm