missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Hamilton Gas-tight Syringes
Suitable for gases or liquids, for maximum inertness.
$151.09 - $209.44
Specifications
For Use With (Application) | Gases or liquids, optimum septum penetration and prevention of septum coring |
---|---|
Quantity | Each |
Catalog Number | Mfr. No. | Type | Volume (Metric) | Model | Needle Point Style | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Volume (Metric) | Model | Needle Point Style | Price | Quantity | ||
06712356 |
Restek™
RK24566 |
Hamilton Syringe with 1710 PTFE Luer lock | 100μL | 1710TLL | PTFE luer lock |
Each for $151.09
|
|
06712355 |
Restek™
RK24565 |
Hamilton Syringe | 100μL | 1710LT | Luer | N/A | N/A |
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06712363 |
Restek™
RK24573 |
Gastight™ Syringe | 500μL | 1750 | Luer | N/A | N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06712372 |
Restek™
RK24582 |
Hamilton PTFE Tip, Gas-Tight Syringes | 2.5mL | 1002 | 2 |
Each for $209.44
|
|
06712376 |
Restek™
RK24586 |
Gastight™ Syringe | 5mL | 1005 | Removable Bevel | N/A | N/A |
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06712379 |
Restek™
RK24589 |
Hamilton Syringe with 1010 removable needle | 10mL | 1010RN | Removable Needle | N/A | N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- High accuracy of dispensed volumes
- Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
Specifications
Gases or liquids, optimum septum penetration and prevention of septum coring | |
Each |