missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Allure™ PFP Propyl Columns with Trident inlet fitting, 5μm Particle Size DFS Item

For LC/MS, ELSD

$1,234.26 - $1,234.26

Specifications

Particle Size 5μm
Stationary Phase PFP
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (English) Inside Length (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (English) Inside Length (Metric) Price Quantity  
06716147 View Documents Restek™
RK9169552700
2.1mm 50mm Each for $1,234.26
 
06716154 View Documents Restek™
RK9169562700
2.1mm 150mm N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06716158 View Documents Restek™
RK9169565700
4.6mm 150mm N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Propyl spacer w/Trident inlet fitting
  • 5μm spherical particles
  • Pore size: 60 angstrom
  • Carbon load: 17 percent
  • Fully endcapped
  • pH: 2.5 to 8
  • Temp.: 80°C (176°F)

Specifications

Specifications

5μm
PFP