missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ 2abc Refinery Gas Column Sets DFS Item

Special columns for faster separation of light, unsaturated C1 to C4 hydrocarbons.

Supplier:  Restek™ RK88000875

 View more versions of this product

Catalog No. 06714693


Description

Description

2abc Refinery Gas Column Set (Packed Column)
  • Three-column set is finely tuned to resolve light hydrocarbons
  • When used in proper valving system, it will elute C5+ hydrocarbons ahead of C1 through C4 hydrocarbons
  • Column Configuration: Analytical Controls Configuration
2.1% Carbowax 1540 Porasil C
  • Backflush column
  • To be used with 2abc refinery gas column set to backflush and prevent C6+ hydrocarbons from entering column set
  • I.D.: 2.0mm
  • Length: 2 ft.
Specifications

Specifications

Analytical
150°C
Silcosteel™
Application set (2 columns). Complete resolution of benzene from ethanol–no compromising coelutions.     Accurate quantification of benzene and toluene.
GC
Fully conditioned two column set–ready to use out of the box
SDS
Documents

Documents

Promotions

Promotions