missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Research Grade Upright Microscope with Camera

Research Grade Upright Microscope with Camera provides exceptional quality for any lab

Supplier:  Fisherbrand™ 03000033

 View more versions of this product

Catalog No. 03000033



Description

Description

OPTICAL SYSTEM

  • Finite optical system
  • Inward facing turret nosepiece w/ click stops
  • 4x, 10X, 40X, 100x(oil) Plan Achro objectives
  • 10X WF w/ 20 mm FOV eyepiece

VIEWING HEAD

  • Siedentopf Trinocular head with 45° incline and 360° rotation
  • Left eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48 mm to 75 mm
  • 80/20 split
  • 0.5x C-mount

FOCUSING

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001 mm divisions
  • Moving range: 24 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 142 mm x 132 mm
  • Movement Range: 75  mm x 50 mm

CONDENSER

  • Adjustable Abbe Condenser with filter holder
  • NA 1.25 with iris diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity
Specifications

Specifications

Abbe Condenser NA1.25 with Diaphragm, Filter
10MP, USB, Color Camera
Trinocular
Finite Optical System
Microscope
Brass, Glass, Aluminum, Plastic
Infinity Optical System
110/220 V
50/60 Hz
Finite Optical System
WF10X/20 mm
40X, 100X, 400X, 1000X
Plan Achromatic
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
4 position
5 years optical and mechanical, 1 year electrical from date of purchase
110/220 V
SDS
Documents

Documents

Promotions

Promotions