missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Replacement Exhaust ULPA Filter
Replacement ULPA filters for Labconco Purifier Class II Biosafety Cabinets.
$2615.55 - $2615.55
Specifications
Efficiency | 99.999% |
---|---|
Filter Type | ULPA |
Weight (English) | 5 lb. |
Weight (Metric) | 2.26 Kg |
Product Type | Filter |
Catalog Number | Mfr. No. | Length (English) | For Use With (Equipment) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | For Use With (Equipment) | Length (Metric) | Price | Quantity | |||
10-269-284
|
Labconco™
3859600 |
10 to 20 in. | 3 ft. Purifier™ Logic™ biosafety cabinet and Purifier™ Cell Logic™ biosafety cabinet | 25.4 to 50.8 cm |
Each for $2,615.55
|
|
|||
Description
Exhaust ULPA filters for use with Labconco Purifier Logic+ and Axiom Biosafety Cabinets.Specifications
99.999% | |
5 lb. | |
Filter | |
Particulate |
ULPA | |
2.26 Kg | |
Borosilicate Microfiber |