missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Remco™ Safety Shovel with 10 in. Blade- Standard Handle
Remco™ Color-Coded polypropylene safety shovel is tough and lightweight. It is a workhorse for moving bulk materials in industrial settings. This unit features a standard length handle and standard blade.
Supplier: Remco™ 6892SS
Description
Safety shovels are ideal for storing inside spill kits or keeping on-hand for quick clean-ups. The easy interlocking handle assembles quickly and becomes a sturdy, efficient tool.
Specifications
Shovel | |
Polypropylene | |
Yes | |
Square Point | |
99 cm | |
14 in. | |
1 Ea. | |
1.1 kg | |
26.67 cm |
D-handle | |
Green | |
Polypropylene, Steel (Support) | |
39 in. | |
Spill kits, hazmat response, industrial applications, material handling and environmental clean up | |
35.5 cm | |
2.5 lb. | |
10.5 in. |