missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ PIPETMAN™ DIAMOND™ Tips Reload Pack
PIPETMAN™ DIAMOND™ Tips Reload Pack is an easy and quick way to refill an empty TIPACK™ Box. Three times smaller than a regular tips box, it is easy to store on your bench.
Supplier: Gilson™ F167013
Description
Accurate and Precise
- Using PIPETMAN™ DIAMOND™ Tips with your PIPETMAN™ ensures maximum accuracy and precision and delivers consistent results.
- The perfect air-tight seal prevents leaks.
- The tips are made of pure polypropylene to deliver the correct volume and ensure complete dispensing.
- Volume graduations make it easy to visually check the volume aspirated.
Reliable
- Gilson™ tips are manufactured in a clean room environment ensuring they are free of detectable contaminants that can affect your results.
- From mold to bench, our tips are guaranteed, certified and traceable to meet the most stringent demands in many applications.
Convenient Packaging
- Using up to 70% less plastic than a regular tip box, Gilson™'s reload pack is an eco-friendly and affordable solution.
- Its small size makes it easy to store.
- The racks are fully autoclavable and are color-coded for easy identification and compliance with Good Laboratory Practice (GLP).
Specifications
2 to 200 μL | |
Non-sterile | |
Autoclavable | |
2 in. | |
ISO 9001 | |
Refill | |
Reload pack | |
Universal Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |
Non-filtered | |
Clear | |
D200 | |
51 mm | |
Refill empty TIPACK™ boxes | |
Automation, Wide Bore | |
96 Tips/Pk. | |
Yellow | |
Gilson™ Pipetman™ | |
Pipetman Diamond | |
Certified Quality |