Please login to your online account to display your discounted pricing

Reichert™ Goldberg Ultra-Precision Handheld Refractometers


Offer reading accuracy better than most benchtop laboratory refractometers

Manufacturer: reichert™  13104190

 View more versions of this product

Catalog No. BL-10-419

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 25.4mm
Includes Soft holster case
Increments 0.0002nD/2ppt
Refractive Index 1.33 to 1.37
Length (Metric) 157.4mm
Calibration Distilled Water
Scale Range 0 to 160ppt
For Use With (Application) Ideal for use in quality control, research and clinical laboratories
Height (English) 1 in.
Length (English) 6.2 in.
Resolution 0.0001
Width (English) 1 in.
Width (Metric) 25.4mm
Dimensions (L x W x H) 6.2 x 1 x 1 in. (157.4 x 25.4 x 25.4mm)
Accuracy ±0.3ppt