Please login to your online account to display your discounted pricing

Reichert™ Goldberg Ultra-Precision Handheld Refractometers


Offer reading accuracy better than most benchtop laboratory refractometers

Manufacturer: reichert™  13104230

 View more versions of this product

Catalog No. RE-10423

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Ideal for use in quality control, research and clinical laboratories
Width (English) 1 in.
Length (English) 6.2 in.
Scale Range 0 to 30%
Increments 0.1%
Refractive Index 1.33 to 1.37
Accuracy ±0.1%
Width (Metric) 25.4mm
Calibration Distilled Water
Resolution 0.1
Dimensions (L x W x H) 6.2 x 1 x 1 in. (157.4 x 25.4 x 25.4mm)
Length (Metric) 157.4mm
Height (English) 1 in.
Height (Metric) 25.4mm
Includes Soft holster case