missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Reflectoquant™ pH Reflectometric Tests with Strips

For use with Reflectoquant™ systems

$111.61 - $124.74

Specifications

For Use With (Equipment) Reflectometric
Storage Requirements 15°C to 25°C
Test Method Mixed indicator
View More Specs

Products 2
Catalog Number Mfr. No. pH Range Type For Use With (Application) Price Quantity  
Catalog Number Mfr. No. pH Range Type For Use With (Application) Price Quantity  
M1168980001
View Documents Promotion Details
MilliporeSigma™
1168980001
7 to 10 pH Cooling Lubricants Test Used for monitoring the pH value in cooling lubricants
Each for $124.74
 
M1169960001
View Documents Promotion Details
MilliporeSigma™
1169960001
4 to 9 pH Test Used for monitoring the pH value in aqueous solutions, beverages
Each for $111.61
 
Description

Description

  • Monitor pH value in aqueous solutions, beverages, e.g., wine, after dilution and food after sample pretreatment
  • Store at 15° to 25°C

Order Info

50 Strips per kit

Specifications

Specifications

Reflectometric
15°C to 25°C
Mixed indicator
SDS
missing translation for 'documents'

missing translation for 'documents'