Please login to your online account to display your discounted pricing

Red Kap™ Unisex Specialized Cuff Lab Coats

Provides protection in many work environments

$74.38 - $74.38

Specifications

Collar Type Notched lapel
Closure Type Snap
Color White
Construction Polyester, Combed Cotton
Cuff Style Knit
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

19-166-232

 
vf imagewear canada
KP70WHLNXXL
2X-Large Each for $74.38

19-166-231

 
vf imagewear canada
KP70WHLNXL
X-Large Each for $74.38

19-166-230

 
vf imagewear canada
KP70WHLNL
Large Each for $74.38
Description & Specifications

Specifications

Collar Type Notched lapel
Closure Type Snap
Color White
Construction Polyester, Combed Cotton
Cuff Style Knit
Length (English) 41.5 in.
Length (Metric) 105.41cm
Material Polyester/Cotton
No. of Pockets 3
Finish Pre-cure durable press
Gender Unisex
Style Long

  • Fabric: 5 oz. Performance blend poplin
  • Blend: 80% Polyester / 20% Combed cotton
  • Finish: Pre-cure durable press
  • Care: Light soil wash
  • Closure: Six grippers
  • Collar: One-piece, lined, notched lapel
  • Length: 41.5 in. (based on size medium)
  • Pocket: Outside breast pocket, two lower