missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Men's Button-Front Lab Coat
For ultimate protection from leaks and spills in the lab, look no further than our Lab Coat. Itâs made out of Performance Blend poplin and comes with three large pockets so that you can keep everything you need close by.
Supplier: Red Kap™ 5700WHRGL
Description
- Primary Closure: Buttons
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Cotton
- Blend: 80% Polyester/20% Cotton
- Finish: Wrinkle Resistant
- Closure: Four buttons
- Collar: One-piece, notched lapel
- Length: 41.5 in. (based on size medium - back)
- Pocket: Left interior chest pocket, two lower exterior pockets
- No buttons mean fewer repairs and additional protection
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Interior chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- 41.5 in. back length on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Cotton/Polyester
- Brand: Red Kap™
Specifications
Large | |
Cotton, Polyester | |
Buttons | |
3 | |
Pre-cure durable press | |
Button Front | |
105.4 cm |
Men's | |
White | |
Regular | |
Notched lapel | |
44 to 46 in. | |
41.5 in. |