Please login to your online account to display your discounted pricing

Rectangular Magnets


Manufacturer: fisher science education  PMCM312

 View more versions of this product

Catalog No. S43032

  • / Each
 

Description & Specifications

Specifications

Shape Rectangle
Width (English) 0.75 in.
Length (English) 6 in.
Width (Metric) 1.9cm
Length (Metric) 15.2cm
Dimensions (L x W) 6 x 0.75 in. (15.2 x 1.9cm)
Product Type Alnico magnet
For Use With (Application) For demonstrating the extremes of attraction and repulsion