missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ready America™ Wall Straps for Carts

Cart-to-wall straps secure carts, metro racks and tubular furniture

$33.37 - $33.37

Specifications

Product Type Cart-to-Wall Strap™
For Use With (Application) Secures carts, Metro™ racks, and tubular furniture to studs in walls, with easy disconnect
Includes One 16 in. strap with D-rings, one 8 in. strap with quick-disconnect buckle, one 0.25 in. Wood stud screw, one 0.25 in. Metal stud toggler with instructions, one 0.25 in. Metal stud screw, one 0.25 x 1 in. washer instructions
Quantity Each
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
11-900-036 Ready America
RWCTWG1
Gray Each for $33.37
11-900-035 Ready America
RWCTWB1
Black Each for $33.37
Specifications

Description

Kit contains:

  • Strap with D-rings: 16 in. (40.6cm)
  • Strap with quick-disconnect buckle: 8 in. (20.3cm)
  • Wood stud screw: 0.25 in. (0.64cm)
  • Metal stud toggler with instructions: 0.25 in. (0.64cm)
  • Metal stud screw: 0.25 in. (0.64cm)
  • Washer: 0.25 x 1 in. (0.64x 2.54cm)
  • Instructions

Description & Specifications

Specifications

Cart-to-Wall Strap™
Secures carts, Metro™ racks, and tubular furniture to studs in walls, with easy disconnect
One 16 in. strap with D-rings, one 8 in. strap with quick-disconnect buckle, one 0.25 in. Wood stud screw, one 0.25 in. Metal stud toggler with instructions, one 0.25 in. Metal stud screw, one 0.25 x 1 in. washer instructions
Each