Please login to your online account to display your discounted pricing

Ready America™ Wall Mount Strap with Side Release Buckle for Medium-Sized Equipment

Secures copiers and other medium-size equipment

$84.03 - $84.03

Specifications

Includes Two 1 x 48 in. straps using a Steel plate with 3M VHB adhesive and Steel buckle, two 0.25 in. Metal stud toggler with instructions, two 0.25 in. Metal stud screw, two 0.25 in. Wood stud screw, two 0.25 x 1 in. washer, two surface prep pad instructions
For Use With (Application) Secures copiers and other medium size equipment to wall studs with easy disconnect
Quantity Each
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

11-900-029

 
ready america
RW1X48B21
Black Each for $84.03

11-900-030

 
ready america
RW1X48G21
Gray Each for $84.03
Description & Specifications

Specifications

Includes Two 1 x 48 in. straps using a Steel plate with 3M VHB adhesive and Steel buckle, two 0.25 in. Metal stud toggler with instructions, two 0.25 in. Metal stud screw, two 0.25 in. Wood stud screw, two 0.25 x 1 in. washer, two surface prep pad instructions
For Use With (Application) Secures copiers and other medium size equipment to wall studs with easy disconnect
Quantity Each

Kit contains two each:

  • Straps with steel plating, 3M™ VHB adhesive and steel buckles: 1 x 48 in. (2.54 x 121.9cm)
  • Wood stud screws: 0.25 in. (0.64cm)
  • Metal stud togglers with instructions: 0.25 in. (0.64cm)
  • Metal stud screws: 0.25 in. (0.64cm)
  • Washers: 0.25 x 1 in. (0.64x 2.54cm)
  • Surface prep pads
  • Instructions