Please login to your online account to display your discounted pricing

Ready America™ LassoSTRAP Fastener Kits for Microscopes

Secure countertop and desktop equipment during an earthquake

$35.46 - $51.60

Specifications

Color Gray
Quantity Each
View More Specs
Products
Catalog Number Mfr. No. For Use With (Equipment) Includes Price Quantity    

11-900-009

 
ready america
RDSG1
Countertop and desktop pedestal equipment weighing less than 25 lb. One 1 x 2 in. buckle with 3M VHB adhesive one 0.75 x 30 in. locking strap with D-ring two surface prep pads instructions Each for $35.46

11-900-010

 
ready america
RDSLG1
Countertop and desktop pedestal equipment weighing less than 50 lb. One 2 x 2 in. buckle with 3M VHB adhesive one 1 x 30 in. locking strap with D-ring two surface prep pads instructions Each for $51.60
Description & Specifications

Specifications

Color Gray
Quantity Each

Kit for equipment less than 25 lb. (11.3kg):

  • Buckle with 3M™ VHB adhesive: 1 x 2 in. (2.54 x 5.1cm)
  • Locking strap with D-ring: 0.75 x 30 in. (1.9 x 76.2cm)
  • Two surface prep pads
  • Instructions
Kit for equipment less than 50 lb. (22.7kg):
  • Buckle with 3M™ VHB adhesive: 2 x 2 in. (5.1 x 5.1cm)
  • Locking strap with D-ring: 1 x 30 in. (2.54 x 76.2cm)
  • Two surface prep pads
  • Instructions