missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Razor Blades

Single-edged surgical carbon-steel blades are easily and safely gripped.

$17.78 - $22.10

Specifications

Length (English) 1.5 in.
Length (Metric) 3.81cm
Material Carbon Steel
Type Razor Blade
View More Specs

Products 2
Catalog Number Mfr. No. Thickness (Metric) Price Quantity  
Catalog Number Mfr. No. Thickness (Metric) Price Quantity  
S17302
View Documents
Fisher Scientific
0140CS
0.2mm (0.009 in.)
Pack of 100 Each for $17.78
Case of 50 Pack for $889.00
 
S65921
View Documents
Fisher Scientific
940369
0.3mm (0.012 in.)
Pack of 100 Each for $22.10
Case of 50 Pack for $1,105.00
 
Description

Description

  • Dimensions: 1.5L × 0.75 in.W (3.8 × 1.9cm)

Order Info

Individually shelled in packs of 100.

Specifications

Specifications

1.5 in.
3.81cm
Carbon Steel
Razor Blade
SDS