missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI™ R-300 Rotavapor™ Manual Lift PROMO

The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor™ R-300 to a fully integrated system where a central interface regulates each component.

$8,743.82 - $9,380.46

Specifications

Capacity (Metric) 5L
Certifications CE / CSA
Hertz 50 to 60 Hz
Model R-300
Product Type Rotary Evaporator
View More Specs

Products 2
Catalog Number Mfr. No. Condenser Type For Use With (Application) Price Quantity  
Catalog Number Mfr. No. Condenser Type For Use With (Application) Price Quantity  
05-000-491PMO View Documents BUCHI
11R300152V102PMO
Vertical Condenser Standard Distillation (for use with cold water or a chiller) Each for $8,743.82
 
05-000-461PMO View Documents BUCHI
11R300152C102PMO
Cold Trap Condenser Distillation of Low Boiling-Point Solvents (for use with dry ice) Each for $9,380.46
 
Description

Description

  • Intuitive user interaction
  • Precise operation control
  • 5L flask capacity
  • Ergonomic handle with manual lift
  • Combi-Clip
  • Additional glass assemblies and configurations
Specifications

Specifications

5L
50 to 60 Hz
Rotary Evaporator
24/40
100 to 120V
CE / CSA
R-300
10 to 280 rpm
20 to 220°C