missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Quick-Apply™ Nylon Straps: 6 in W
Nylon straps for fastening pipe markers and tags.
Supplier: Brady™ 91165
Description
Width: 6 in.Specifications
| Not Autoclavable | |
| Black | |
| Tie | |
| Rectangle | |
| 48.26 mm |
| Tie | |
| Nylon | |
| 10/Pk. | |
| 6 in. |