missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Quartz Fiber Membrane Filter Without Binder, Sheets
Does not react with acidic gases, which can cause false readings. Quartz Fiber Membrane Filter without Binder is an 8 in. x 10 in. sheet of hydrophilic quartz fiber. These filters are often used in ambient air monitoring for particulate matter and heavy metals.
Supplier: MilliporeSigma™ AQFA8X105
Description
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders. Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).
The quartz filters also exhibit good weight and form stability.
Specifications
White | |
Qartz Fibers | |
1.6 mL / min x cm2 | |
50 Sheets | |
950°C | |
Filter Membranes | |
20 cm |
Depth filter | |
AQFA | |
Hydrophilic | |
Plain | |
430 µm | |
8.5 x 10 in. | |
25 cm |