Please login to your online account to display your discounted pricing

Quartet Standard Dry-Erase Boards


Melamine dry-erase boards.

Manufacturer: fisher science education  691720

 View more versions of this product

Catalog No. S68520

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) For school or office, full-length marker rail keeps markers and erasers
Color White
Dimension (English) Exterior 24 x 36 in.
Frame Color Aluminum
Frame Material Aluminum
Material Melamine
Size (Metric) 60.96 x 91.44cm
Type Dry Erase Board