Learn More
Applied Biosystems™ QuantStudio™ 5 Real-Time PCR System, 96-well, 0.2 mL, laptop
Designed for users who need superior performance, maximum dye versatility, and security options in a real-time PCR system that is affordable and easy to use.
Supplier: Applied Biosystems™ A28569
Includes: Laptop Computer
Description
The optimized Design and Analysis software is ideal for both first-time and experienced users. When connected to the Thermo Fisher Cloud, the QuantStudio™ 5 system provides access to your data wherever and whenever you want. Using proven OptiFlex™ technology (featuring 6 decoupled channels and white LED) and featuring six independent VeriFlex™ temperature zones, the QuantStudio™ 5 96-well system enables improved data accuracy and sensitivity for a broad range of genomic applications. The QuantStudio™ 5 system also offers the built-in software features of electronic record security and prevention of unauthorized instrument access to assist with 21 CFR Part 11 compliance.
- Proven OptiFlex™ technology (6 decoupled channels/21 filter combinations with white LED) for trusted results
- User account management, locked workflow, and Pause features for greater control of experiment data
- Built-in software features to support compliance with 21 CFR Part 11 guidelines
- Secure cloud-based software provides increased accessibility and storage options
- Simplified instrument software with interactive touchscreen for greater ease of use
- 96-well 0.2mL format or 96-well 0.1mL format
- Supports web browser-based system configuration with PC or MAC computer
- Streamlined software for improved usability and response time
- Enables secure access of your data when and where you want through the cloud
- No software to install, no licenses and no versions to update
- Supports traditional co-located computer system configuration on Windows™ 7 OS
- Streamlined software for improved usability and response time
- [[No licenses to purchase
Order Info
Room Temperature
Specifications
Non-interchangeable | |
Laptop Computer | |
QuantStudio™ | |
Room Temperature |
96-well Plate | |
QuantStudio™ | |
Touchscreen | |
0.2 ml |
For Research Use Only. Not for use in diagnostic procedures.