missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 0858-1/2 Qualitative Filter Papers
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.
Supplier: Cytiva 10334345
Description
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Specifications
Grade 0858 ½ qualitative filter paper, 150 mm | |
12 μm | |
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids. | |
170 μm | |
150 mm |
Cellulose | |
Approx. 55 s | |
Grade 0858 ½ | |
150 mm |