missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

QRP™ Qualatrile™ Disposable Nitrile Gloves

  Protects from a wide range of chemicals for splash or intermittent contact

$22.23 - $22.23

Specifications

Color Blue
Length (English) 9 in.
Length (Metric) 22.86cm
Material Latex, natural rubber,Vinyl
Exterior Finish Textured
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-048-740D QRP™
BQF09L
Large Pack of 100 Each for $22.23
Case of 10 Pack for $212.90
Specifications

Description

Nitrile is tough and durable with reduced risk of allergy compared to natural rubber latex.
  • Textured palms and fingers
  • Length: 9 in.
  • Thickness: 5mil
  • Power-free
Description & Specifications

Specifications

Blue
22.86cm
Textured
5 mil
9 in.
Latex, natural rubber,Vinyl
Powder-free