missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
QRP™ Qualatex™ HiPro XC Latex Cleanroom Gloves
The 612HC series rubber lates gloves are 12 in. long and used for Class 100 / ISO 5 cleanroom applications.
$325.01 - $327.65
Specifications
Certifications/Compliance | IEST-RP-CC005.2 |
---|---|
Chlorinated | Yes |
Cleanroom Class | Class 100/ISO 5 |
Color | Natural |
Latex Free | No |
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-635-8397
|
QRP™
GP612HCS |
Small |
Case for $327.65
|
|
29-635-8395
|
QRP™
GP612HCL |
Large |
Case for $325.01
|
|
Description
- Premium natural rubber latex gloves for ISO 5 (Class 100) applications
- Lowest extractibels and particulates
- Free from plasticizers, silicone and powders
- Meets or exceeds all applicable requirements of IEST-RP-CC005.2
- 12 in. Length, Ambidextrous
Specifications
IEST-RP-CC005.2 | |
Class 100/ISO 5 | |
No | |
0.15 mm |
Yes | |
Natural | |
6 mil | |
12 in. |