missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam Cap
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam Cap are used in chemical and environmental applications.
Supplier: Qorpak™ 239210
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
Specifications
Polypropylene | |
44 mm | |
Screw Cap | |
33-400 mm | |
60 mL | |
Amber | |
Glass | |
White |
75 mm | |
2.95 in. | |
PTFE | |
2 oz., 60mL | |
2 oz. | |
1.73 in. | |
24/Cs. |