Please login to your online account to display your discounted pricing

Qorpak™ Unlined Round Cans with Triple Tite Lid


Permeation protection against light, oxygen, other gases and essential oils

Manufacturer: qorpak™  MET03086

 View more versions of this product

Catalog No. 02-991-232

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity (English) 4 oz.
Material Metal
Packaging Quantity 48 Case
Includes Triple tite lid and securing clips
Color Silver
Diameter (English) Outer 2.5 in.
For Use With (Application) For paints, varnishes, pastes and adhesives, protection against light, oxygen, other gases and essential oil
Capacity (Metric) 118.2mL
Height (English) 7.91 in.
Capacity 4 oz., 118.2mL
Product Type Open Top Can
Height (Metric) 2 in.