Please login to your online account to display your discounted pricing

Qorpak™ Unlined Round Cans with Triple Tite Lid


Permeation protection against light, oxygen, other gases and essential oils

Manufacturer: qorpak™  MET03089

 View more versions of this product

Catalog No. 02-991-282

  • / Case of 52 Each
 

Description & Specifications

Specifications

Capacity (English) 16 oz.
Product Type Open Top Can
Includes Triple tite lid
Diameter (English) Outer 12.08 in.
Capacity 16 oz., 473.1mL
Height (Metric) 314mm
Packaging Quantity 52 Case
Capacity (Metric) 473.1mL
For Use With (Application) For paints, varnishes, pastes and adhesives, protection against light, oxygen, other gases and essential oil
Diameter (Metric) Outer 307mm
Material Metal
Color Silver
Height (English) 12.36 in.